£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
2007 - Used mostly in the food and farming industry. Round blade, which is specifically designed for shovelling grain. Light rustproof and easy to sterilise.
Type: open socket.
Handle type: T-Wooden
Shaft: Ash
Blade material: aluminium.
Blade width: 310mm.
Blade height: 430mm.
Overall length: 1140mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 430mm |
Blade Material | Aluminium |
Blade Width | 315mm |
Brand | Bulldog |
EAN | 5013693016253 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 2007 |
Overall Length | 1140mm |
Protection Features | Rustproof |
Shaft Material | Wood |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 1.68kg |