£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Its solid reinforced shaft is designed to handle bulky materials and provide extra depth without being unwieldy. Extended and super extended shafts available for jobs requiring extra reach.
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | No |
Blade Length | 620mm |
Blade Material | Polypropylene |
Blade Width | 355mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 400mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | SF34 |
Overall Length | 1020mm |
Protection Features | Static reducing additive |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Anti-Spark Shovel |
UNSPSC Code | 27112004 |
Weight | 1.57kg |