£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Product Documents
General purpose shovel with tapered blade. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: MYD metal framed. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240/210 x 310mm. Overall length: 1000mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 310mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140257351 |
ECLASS Code | 21041001 |
Handle Length | 690mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 1000mm |
Shaft Material | Wood |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.73kg |