£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Enhanced Visibility Range Shovel with a solid reinforced shaft making it strong durable and virtually unbreakable. Ideal for a variety for applications.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | No |
Blade Length | 445mm |
Blade Material | Polypropylene |
Blade Width | 242mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 480mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | SB02D |
Overall Length | 925mm |
Protection Features | Enhanced visibility |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Hi-Visibility Shovel |
UNSPSC Code | 27112004 |
Weight | 0.929kg |