£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Enhanced Visibility Range Shovel with a solid reinforced shaft making it strong durable and virtually unbreakable. Ideal for a variety for applications.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | No |
Blade Length | 500mm |
Blade Material | Polypropylene |
Blade Width | 247mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 466mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | SB03 |
Overall Length | 966mm |
Protection Features | Enhanced visibility |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Hi-Visibility Shovel |
UNSPSC Code | 27112004 |
Weight | 1.12kg |