£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
These versatile shovels are used for digging holes, deep narrow trenches, cable channels, pipe channels, drain channels or post holes. The handle is made of MYD metal, with a solid forged steel blade.
Features and Benefits
• Versatile tools
• Durable, long service life
• Hardwood shaft
• Corrosion resistant
Typical Applications
• Digging various holes, trenches and channels
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 405mm |
Blade Material | Forged Steel |
Blade Width | 178mm |
Brand | Bulldog |
EAN | 5013693015119 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | MYD Metal Framed |
Insulated | No |
MFR Part No. | 5NDAM |
Overall Length | 1120mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Spade |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 3.7kg |