£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
5155MYD
A draining tool with the benefit of a poly fibreglass shaft for strength.
Features:
Ash handle with plastic D-grip.
Forged in Britain.
Head size: 16 x 7" (405 x 178mm).
Shaft: 28" (711mm).
Attribute | Value |
---|---|
Brand | Bulldog |
EAN | 5013693010121 |
ECLASS Code | 21041001 |
UNSPSC Code | 27112004 |