£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
General purpose contractor's shovel with an extra long socket for added strength. Carbon steel forged head. Hardwood shaft, securely riveted to the socket. Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 210 x 240mm. Overall length: 955mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 240mm |
Blade Material | Carbon Steel |
Blade Width | 210mm |
Brand | Sitesafe |
EAN | 5036140228467 |
ECLASS Code | 21041001 |
Handle Length | 715mm |
Handle Type | T-Grip |
Insulated | No |
Overall Length | 955mm |
Shaft Material | Wood |
Telescopic | No |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.09kg |