£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
These high quality border spades are perfect for contractors, grounds personnel and keen gardeners.
Features and Benefits
• Blade manufactured with a deep socket and swan neck for superior durability
• Bend resistant shaft and "YD" handle provides comfort and maneuverability
Typical Applications
• Construction
• Gardening
• Contracting
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Stainless Steel |
Blade Width | 130mm |
Brand | Rutland |
EAN | 5036140468290 |
ECLASS Code | 21041001 |
Handle Length | 780mm |
Handle Type | D-Grip |
Overall Length | 930mm |
Protection Features | Bend-resistant Corrosion-resistant |
Shaft Material | Polyproplene |
Type | Spade |
UNSPSC Code | 27112004 |