£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This taper mouth shovel is ideal for use as an alternative for shovelling out or backfilling trenches, concrete mixing and working tarmac. The tapered blade makes it easy to clear out tight corners. It has a metal YD shaped handle, with a solid forged head and all metal shaft.
Features and Benefits
• Widely applicable shovel
• Tapered blade
• Metal shaped handle with a durable head and metal shaft
Typical Applications
• Shovelling trenches
• Working tarmac
• Concrete mixing
• General digging purposes
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coat |
Blade Length | 315mm |
Blade Material | Steel |
Blade Width | 250mm |
Brand | Bulldog |
EAN | 5013693015188 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | MYD All Metal |
Insulated | No |
MFR Part No. | 5TM2AM |
Overall Length | 711mm |
Protection Features | Corrosion-resistant |
Shaft Material | Polypropylene |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 4.7kg |