£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Solid forged from one piece of steel to give maximum strength, designed to be the work horse of the contractors range. The square shaped blade enables the shovel to take a maximum load every time. A heavy-duty all steel square mouth contractors shovel. Solid forged blade and socket correctly tempered for strength. It has a metal YD handle with wooden cross piece. Bulldog use a unique specification steel which results in exceptionally strong tool heads with the flexibility to absorb all the shock and pressure of hard work, without distorting or breaking. This tool is udeal for trench work, concrete mixing, tarmac and shovelling.
Features and Benefits
• Solid forged head
• All metal shaft will not rot
• No.2 Head/MYD handle
• Dimensions (L) 315mm (W) 250mm
• Ideal for trench work, concrete mixing, tarmac and shovelling
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coat |
Blade Length | 315mm |
Blade Material | Steel |
Blade Width | 250mm |
Brand | Bulldog |
EAN | 5013693015157 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | 5SM2AM |
Overall Length | 1020mm |
Protection Features | Corrosion-resistant |
Shaft Material | Steel |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 5.7kg |