£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Designed for shovelling out or backfilling trenches, concrete mixing, working tarmac and moving sand, cement and chippings, this range of square mouth handles are a staple of a complete tool kit and home. With a metal YD handle, FSC Ash shaft and finished with a large, square steel, epoxy coated pan head.
Features and Benefits
• Epoxy coating further protects the product from corrosion as well as more general wear and tear
• Available in varying sizes and specifications to suit your needs
• Ash shaft is highly resilient
• Pan head is manufactured from durable steel for product longevity
Typical Applications
• Landscaping
• Gardening
• Construction
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coat |
Blade Length | 265mm |
Blade Material | Steel |
Blade Width | 203mm |
Brand | Bulldog |
EAN | 5013693013719 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | 5202032850 |
Overall Length | 910mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.65kg |