£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Open socket, Ash shaft, ash T handle. Manganese steel. Use for trench work, concrete mixing, tarmac & shovelling.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coat |
Blade Length | 342mm |
Blade Material | Steel |
Blade Width | 280mm |
Brand | Bulldog |
EAN | 5013693013085 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 2213042810 |
Overall Length | 1050mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.2kg |