SKU:
KEN5820950K
MPN:
5820950K
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
DIN 3110 & BS192:1982.
Contents
1/8" x 3/16", 3/16" x 1/4", 1/4" x 5/16", 5/16" x 3/8", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16" and 9/16" x 5/8".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128484 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 8 |
Size Range | 1/8 - 5/8in. |
Spanner Size | 1/2in. x 9/16in. 1/4in. x 5/16in. 1/8in. x 3/16in. 3/16in. x 1/4in. 3/8in. x 7/16in. 5/16in. x 3/8in. 7/16in. x 1/2in. 9/16in. x 5/8in. |
Standards Met | DIN 3110 & BS192: 1982 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |