£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Set of open end wrenches in sets of 8 and 12.
Set of 8 includes sizes of 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 21 x 23, 22 x 24.
Set of 12 includes sizes of 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 21 x 23, 22 x 24, 26 x 28, 27 x 29, 30 x 32.
Features and Benefits
• Slim Profile - streamlined heads improve maneuverability and user comfort
• Powerful Torque - alloy steel structure and heat-treated throughout ensure high strength
• High Precision - tight tolerances and high quality finish for better fit and grip on fasteners
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | 44.JE12 |
Number of Pieces | 12 |
Size Range | 6 - 32mm |
Standards Met | NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |