SKU:
YMT5823974K
MPN:
YMT-582-3974K
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Set of chrome vanadium combination spanners comprising:
25 pieces (6-32mm): 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,24,25,26,27,28,30,32mm
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140255920 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 25 |
Size Range | 6 - 32mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 20mm 21mm 22mm 23mm 24mm 25mm 26mm 27mm 28mm 30mm 32mm 6mm 7mm 8mm 9mm |
Standards Met | DIN3113 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |