Kennedy

Metric, Crowfoot Spanner Set, 10 - 24mm, Set of 10, Chrome Vanadium Steel

SKU:

KEN5826300K

MPN:

5826300K

£49.79

Ex VAT

£59.75

Inc VAT

IN STOCK (50+)

    Product Details

    This metric 10 piece set of chrome vanadium crowfoot wrenches are designed to be used for getting into tight spots and hard to reach areas, in particular around tubing such as hydraulic lines. Suited for use with 3/8" square drive tools. Supplied on a sliding socket rail.


    Features and Benefits
    • Manufactured from chrome vanadium steel making for a robust product
    • Set incorporates varying metric sizes to suit a range of applications
    • 10 piece set, in sizes 10mm to 24mm, is comprehensive and ensures you always have the correct size tool to hand
    • Supplied on a sliding socket rail for easy storage and transportation


    Typical Applications
    • Automotive
    • Repair and Maintenance
    • Engineering


    Contents
    • 10 x crowfoot spanner heads in sizes, 10mm, 11mm, 12 mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm and 24mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140012295

    ECLASS Code

    21040190

    Finish/Coating

    Mirror Finish

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    CS010

    Number of Pieces

    10

    Size Range

    10 - 24mm

    Spanner Size

    10mm 11mm 12mm 13mm 14mm 15mm 17mm 19mm 22mm 24mm

    Type

    Crowfoot Spanner Set

    UNSPSC Code

    27111726