SKU:
YMT5824951P
MPN:
YMT-582-4951P
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Made of chrome vanadium steel with polished mirror finish and 15° offset open heads. Cold stamped for easy identification each tool conforms to DIN 3110 standard.
Features and Benefits
• Manufactured from chrome vanadium steel for increased tool durability
• Polished mirror finish for easy cleaning
• 15° offset open heads for efficient wrenching range of motion
• Cold stamped for easy tool identification
Contents
• 6 x 7mm
• 8 x 9mm
• 10 x 11mm
• 12 x 13mm
• 14 x 15mm
• 16 x 17mm
• 18 x 19mm
• 20 x 22mm
• 21 x 23mm
• 24 x 27mm
• 30 x 32mm
Standards
• Conforms to DIN 3110
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140465275 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 11 |
Overall Length | 122 140 157 172 190 205 222 236 250 266 302mm |
Size Range | 6 - 32mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 20mm x 22mm 21mm x 23mm 24mm x 27mm 30mm x 32mm 6mm x 7mm 8mm x 9mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |