£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
This 3 piece set contains three metric sized ring wrenches. Each spanner is compatible with four sized fasteners to cover a range of applications. Manufactured from quality alloy steel, each wrench is finished with a chrome plating for maximum durability. Able to drive left or right depending on your needs. Supplied in a fabric pouch.
Features and Benefits
• Switch enables you to quickly change to right and left directions to suit your needs
• 12-point Dynamic-Drive™ profile provides longer life for screws and nuts and minimises damage to fasteners
• Chrome plated matte finishing bolsters resistance to corrosion as well as wear and tear
• Manufactured from high-performance alloy steel for maximum durability
• Four sizes per wrench, one wrench is useful for four screw sizes for true versatility and range of use
• Easier to use in confined spaces with a 5° operating angle for optimum deliverance of turning torque
• Supplied in a storage pouch to protect your tools
Contents
• Sizes (per spanner)
• 1 x 8, 10, 12 and 13mm
• 1 x 9, 11, 14 and 15mm
• 1 x 16, 17, 18 and 19mm
Typical Applications
• Construction
• DIY
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150117406 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated Matte |
Material | Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | S4RM/3T |
Number of Pieces | 3 |
Size Range | 8 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |