£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners are ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making for easier cleaning and preventing rust. Conformance to ASME B107.100-2010.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140248441 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 190mm |
Single or Double End | Double End |
Spanner Size | 14mm |
Standards Met | ASME B107.100-2010 |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |