£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
The Impact Torpedo Level from STANLEY® has a V groove machined in the base, which allows it to fit firmly on pipe work, is ideal for scaffolders as well as being perfect for installing shelving or levelling domestic appliances like refrigerators. With three high visibility vials, shock absorbing end caps and centre vial and a magnetic base, the product is a great all rounder.
Features and Benefits
• Aluminium plate with V-shaped metal groove allows you to check cylindrical surfaces such as pipes
• High visibility reversible vials in a horizontal, vertical and 45° position for versatility of measuring
• Rubber end caps to provide protection in case the level is dropped and allows the product to withstand punishing environments such as a construction site
• Protected central vial is resistant to shocks for durability
• Magnetic plate allows for hands-free levelling of metal or piping construction works for ease
Typical Applications
• Construction
• Plumbing
• DIY
Attribute | Value |
---|---|
Base Type | Magnetic |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253560435110 |
ECLASS Code | 21160108 |
Level Features | Rubber end caps |
Level Type | Torpedo Level |
MFR Part No. | 0-43-511 |
Number of Vials | 3 |
Overall Length | 250mm |
UNSPSC Code | 27111802 |
Vial Type | 45° Horizontal Vertical |
Vial Visibility | Font Viewing |