£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
With a robust aluminium body which can be suspended from a guide line or used flat on its base, this line level is ideal for versatile use when measuring flat surfaces. The unique hooks allow the level to move freely on a guide line or string.
Features and Benefits
• Includes hooks for using on string or guide lines, crucial for bricklaying
• Lightweight metal construction of the level's body ensures a long tool life
• Useful for setting out levels over large areas where precision is of secondary importance such as in landscape gardening
• Flat base makes the product ideally suited for surface levelling
• High visibility yellow-tinted liquid ensures easy and accurate readings
Typical Applications
• Construction
• Gardening and Landscaping
• DIY
Notes
• Base is not magnetised
Attribute | Value |
---|---|
Base Type | Non-Magnetic |
Body Colour | Silver |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253560422875 |
ECLASS Code | 21160108 |
Finish/Coating | Nickle-Plated |
Includes | Hooks |
Level Type | Line Level |
MFR Part No. | 0-42-287 |
Number of Vials | 1 |
Overall Length | 82mm |
Overall Width | 21mm |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal |
Vial Visibility | Top Viewing |