SKU:
STN5855193S
MPN:
1-43-553
£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Manufactured from aluminium, this FatMax® range of durable I-Beam levels from STANLEY® are the reliable way to measure and mark up flat areas and surfaces. Available in three sizes, each product possesses three solid vials and a top read scale. Complete with shock absorbing end caps.
Features and Benefits
• Magnified center vial gives the user more user comfort and allows for easy reading
• Vial accuracy of 0.5mm/m improves measurement speed and reliability
• Magnified centre vial allows you to read from the centre as well as the ends for continuous measuring
• Solid vials ensure better control and less slippage when using
• Shock absorbing end caps makes it long lasting and shock-resistant for durability
Typical Applications
• Construction
• Bricklaying
• Woodworking
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253561435539 |
ECLASS Code | 21160108 |
Level Features | Shock Absorbing End Caps Shock-resistant |
Level Type | I-Beam Level |
MFR Part No. | 1-43-553 |
Number of Vials | 3 |
Overall Length | 600mm |
Series | Fatmax® |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |