£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
This professional quality, pocket sized spirit level is ideal for use on site. Designed to fit in the pocket or to be attached to a belt with the clip supplied. The product boasts a durable aluminium casing, an extra-strong rare earth magnet that is up to five-time stronger than an ordinary ferrite magnet, an accuracy of ±1.0mm/m, two milled v groove levelling surfaces and one large horizontal vial.
Features and Benefits
• Boasts a tough rectangular aluminium core housing for optimum resilience even in punishing environments
• Two precision-milled measuring surfaces for accurate readings every time
• V-groove allows for both horizontal and vertical measurements on flat and round surfaces for versatility of use
• Vertical measurements can also be taken with the horizontal vial, due to the vertical surface being at a 90° angle to the horizontal measuring surface
• Strong rare-earth magnet system on the base and lateral measuring surface allows the product to be firmly attached to metal objects, leaving hands free for alignment and adjustment
• Compact design saves space in your tool kit and can be carried in your pocket
• Useful belt clip allows you to easily transport the product when on site
• Fitted with STABILA®'s original large-size precision vial providing a measuring accuracy in a normal position of ± 1.0 mm/m
Typical Applications
• DIY
• Woodworking
• Constrution`
Standards
• 10 Year Manufacturer Guarantee (T's&C's Apply)
Attribute | Value |
---|---|
Accuracy | 1 |
Base Type | Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069177683 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Includes | Belt Clip |
Level Features | V-groove |
Level Type | Pocket Level |
MFR Part No. | STB-17768-S |
Number of Vials | 1 |
Overall Length | 67mm |
Overall Width | 30mm |
Series | Pocket PRO |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal |
Vial Visibility | Font Viewing |