SKU:
STB5103340K
MPN:
STB196-2-100
£95.99
Ex VAT
£115.19
Inc VAT
Product Details
Product Specification
70-2
With 3 vials (1x horizontal, 2x vertical). Milled working faces. Electrostatic powder coated.
Accuracy: 0.029 (0.5mm/m).
Attribute | Value |
---|---|
Accuracy | 0.029° = 0.5 mm/m |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069152352 |
ECLASS Code | 21160108 |
Level Type | Box-Beam Level |
MFR Part No. | 196-2-100 |
Number of Vials | 3 |
Overall Length | 1000mm |
Series | Type 196-2 |
UNSPSC Code | 27111802 |
Vial Type | Horizontal Vertical |