SKU:
STB5101010A
MPN:
STB70TMW-25
£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
This lightweight torpedo level is the ideal tool for a complete and all-round toolbox. The small stature allows for accurate measuring even in confined spaces and makes storage of the tool in your toolbox efficient. Boasting a magnetic base, three vials including one rotatable angle vial and an accuracy that you can rely upon thanks to STABILA®'s installation technology where the vial is precisely aligned with the measuring surface before being locked together ensuring long life accuracy.
Features and Benefits
• Aluminium construction makes for a robust, yet lightweight product
• Rotatable vial allows for accurate and precise measuring and transferring of angles
• Magnetic base allows you to stabilise the product on ferrous surfaces
• Small stature and design makes the product suited for use in confined or restricted spaces as well as being suited for transporting in your toolbox
• Electrostatic powder coating and smooth finish makes for easy cleaning of your tool
• Plastic end caps aid in protecting the tool against impact if dropped
• STABILA® installation technology guarantees long term accuracy, with levels of ± 0.5 mm/m in a normal position
• Three vials in total, one horizontal, one vertical and one rotatable vial for all round measuring
Typical Applications
• Engineering
• Construction
• DIY
Warranty's
• 10 Year Manufacturer's Guarantee (T's&C's Apply)
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) |
Base Type | Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069140106 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Level Features | Rubber End Caps |
Level Type | Torpedo Level |
MFR Part No. | 70TMW-25 |
Number of Vials | 3 |
Overall Length | 260mm |
Overall Width | 25mm |
Series | Type 70 T |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Adjustable Angle Horizontal Vertical |
Vial Visibility | Font Viewing |