SKU:
STB5102126F
MPN:
STB80AS-2-80
£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
These accurate, traditional box section levels have a ribbed profile and gripping end caps. Designed for accurate measuring, the product is available in three sizes to suit your specific needs.
Features and Benefits
• Complete with 1 vertical and 1 horizontal vial for ease of measuring at various angles
• Shock absorbing rubber end caps protect the product from breaking when dropped
• Aluminium profile is strong and durable, with an electrostatic powder coating
• Available in a range of specifications and sizes
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Accuracy | Accuracy in normal position: 0.5mm/m Accuracy in overhead position: 0.75mm/m |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069191719 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Level Features | Rubberised end caps |
Level Type | Box-Beam Level |
MFR Part No. | STB80AS-2-80 |
Number of Vials | 2 |
Overall Length | 800mm |
Series | Type 80 AS |
UNSPSC Code | 27111802 |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |