SKU:
STB5102412P
MPN:
STB81SREM-25H
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
With shockproof vertical and horizontal vials set in a robust aluminium body with a milled bottom surface to ensure that the level rests flat against surfaces, this range of torpedo spirit levels are an ideal addition to a complete toolbag. The horizontal vial has a viewing angle of 300°, ideal for making overhead measurements. Die cast body, electrostatic powder coated. Level vial accuracy guaranteed for 10 years. Models 81SM and 81SREM possess magnets to allow you to freely attach the product to ferrous surfaces. The included holster protects the level and allows for easy transportation.
Features and Benefits
• Robust aluminium profile that combines strength with a compact design
• Trapezoidal profile shape makes for easy gripping and can access restricted areas
• Small stature of only 25cm in length allows for working in confined and cramped conditions
• Electrostatic powder coating repels dirt and makes cleaning easy
• One precision milled measuring surface for bolstered accuracy
• STABILA® installation technology ensures a long lasting accuracy even with extensive use - measuring accuracy in normal position is ± 0.5 mm/m and ± 0.75 mm/m in reverse position
• Models 81SM and 81SREM possess an extra-strong rare-earth magnet system for adhesion to metal objects - leaves the hands free when aligning and adjusting pillars and supports.
• Each product has one horizontal vial, one vertical vial and one milled measuring surface
Typical Applications
• Construction
• Bricklaying
• Repairs and Maintenance
Notes
• 81S: with non-magnetic base
• 81SM: with magnetic base (ferrite)
• 81SREM: Two super strong rare earth magnets for fantastic sticking power to steels and scaffold tubes, also supplied with a belt pouch
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) Overhead 0.043° (0.75 mm/m) |
Base Type | Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069178321 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Includes | Holster Rare Earth Magnetic Base |
Level Features | Scratch-resistant |
Level Type | Boat Level |
MFR Part No. | 81SREM-25H |
Number of Vials | 2 |
Overall Length | 250mm |
Overall Width | 21mm |
Series | Type 81 S |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |