£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
This spray gun set is comprised of a six pattern spray gun with locking trigger and snap action connector, 1/2" water stop hose connector, hose end connector and a universal tap connector. The spray settings include a shower, centre, stream, flat, mist and full setting to ensure there is the right consistency and intensity of spray for your needs.
Features and Benefits
• Sprayer head has 6 patterns to suit your exact needs
• Also comprised of the most common hose connectors and adaptors making for a versatile product
• Simple trigger sprayer action allows you to easily dispense the desired amount of liquid
• Suited for use in smaller and larger gardens and outdoor areas and can be used to reach hard to access vegetation
Set Contents
• Six Pattern Spray Gun with Locking Trigger
• 1/2" Water Stop Hose Connector
• Hose End Connector
• Universal Tap Connector
Typical Applications
• Agriculture
• Gardening
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140022461 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | Female Fitting Female Water Stop Spray Gun Universal Tap Connector |
MFR Part No. | SGS604 |
Product Type | Spray Gun Set |
Thread Size | N/A |
UNSPSC Code | 40142008 |