£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Bevelled squares are used for marking out lines, testing squares and angle lengths. Sliding bevels are used for marking angle lengths. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. Edge holder for accurate positioning.
Attribute | Value |
---|---|
Blade Length | 300mm |
Brand | Irwin |
Colour | Blue Steel |
EAN | 5706915035445 |
ECLASS Code | 21170303 |
Features | Mitre Square Try Square |
Includes | Edge Holder |
MFR Part No. | 10503544 |
Type | Mitre/Tri-square |
UNSPSC Code | 27111800 |