£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This stainless steel ruler from Mitutoyo® meaures, 6" X 150mm, (1/32, 1/64", 1mm, 1/2mm), 3/64" Thick X 3/4" Wide. With a satin chrome finish, the product possesses both imperial and metric graduations.
Features and benefits
• Clear graduations for ease of reading measurements
• Satin-chrome finish leaves a matte look for ease of reading numbers due to the lowered level of reflection
• Manufactured from tempered stainless steel for durability
• Construction is also flexible to reduce breakage
• Possesses both imperial and metric graduations to suit your application
Typical Applications
• Workshops
• Joinery
• Construction
Attribute | Value |
---|---|
Blade Length | 150mm |
Brand | Mitutoyo |
Colour | Silver |
EAN | 4946368045931 |
ECLASS Code | 21170303 |
Finish/Coating | Satin Chrome |
Material | Stainless Steel |
MFR Part No. | 182-105 |
Type | Rule |
UNSPSC Code | 27111800 |