£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
With the ability to be used as a try and mitre square or height gauge and spirit level, this combination square can adapt to your needs. Possessing both metric and imperial graduations, three precision machined faces on the die-cast body and a yellow handle fitted with a 360° spirit vial.
Features and Benefits
• Durably etched, hard-chrome-plated blades are rust-resistant and made to last
• 12" square has precision-machined working surfaces for improved accuracy
• Built-in scriber comes in handy for surface marking
• Easy-to-read 360° vial
• High-visibility yellow, die-cast handle with brass hardware for durability
Typical Applications
• Carpentry
• DIY
• Crafts and Hobbyists
Attribute | Value |
---|---|
Blade Length | 300mm |
Brand | Stanley |
EAN | 3253562460288 |
ECLASS Code | 21170303 |
Finish/Coating | Chrome-Plated |
Material | Steel |
MFR Part No. | 2-46-028 |
Type | Combination Square/Rule |
UNSPSC Code | 27111800 |