£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Used for marking regular and irregular angles, these sliding bevels are ideal for use in woodworking and carpentry where angles are required to be transferred between timber. The sliding steel blade can be locked into any position using the brass thumbscrew. Each product is manufactured from a walnut stock with brass tips for greater wear resistance and is available in two sizes.
Features and Benefits
• Manufactured from walnut stock and brass tips making for a robust product
• Sliding steel blade offers durability and holds a good cutting edge
• Brass thumbscrew allows the blade to be locked into any position for versatility of use
• Possesses a good wear resistance due to the hard-wearing construction
Typical Applications
• Carpentry
• Woodworking
Attribute | Value |
---|---|
Angle Type | Marking Regular And Irregular Angles° |
Blade Dimensions | 220mm x 25mm |
Blade Length | 230mm |
Blade Width | 25mm |
Brand | Kennedy |
Colour | Black |
EAN | 5036140144521 |
ECLASS Code | 21170303 |
Features | Sliding Bevel, Folding |
Finish/Coating | Uncoated |
Graduation Type | 9in. |
Material | Brass Walnut |
Type | Bevel |
UNSPSC Code | 27111800 |