£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
This Stainless Steel Rule is ideally suited for industrial use due to its robust nature. Measuring 12in./300mm in length, the product has both metric and imperial graduations and has a satin chrome finish.
Features and Benefits
• Manufactured from durable stainless steel for product longevity
• Satin chrome finish provides an easy tool clean and protects the product from rust and corrosion
• Has both metric and imperial graduations to suit your preference
Typical Applications
• DIY
• Plumbing
• Carpentry
• Construction
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Width | 300mm |
Brand | Mitutoyo |
Colour | Steel |
EAN | 4946368046020 |
ECLASS Code | 21170303 |
Features | Satin Chrome |
Finish/Coating | Satin Chrome |
For Use With | Black |
Graduation Type | 1/32 1/64in. |
Includes | 12in x 0.98in |
Material | Steel |
Type | Rule |
UNSPSC Code | 27111800 |