£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Socket sizes: 17, 19 and 21mm.
Colour coded for easy identification. Can be used with retainer rings or pins.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
EAN | 5036140139954 |
ECLASS Code | 21040218 |
Socket Size | 19mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |