£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
A quick low cost way of producing clear, legible text and graphics on a diverse range of items where traditional signage is difficult to fasten.
Stencils are a means of ensuring that key information is highly visible and unmissable.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Numbers 0 to 9 |
Character Height | 25.4mm |
ECLASS Code | 24252001 |
Material | Brass |
MFR Part No. | ISF1 |
Number of Pieces | 10 |
Resistance Properties | Solvent-resistant |
UNSPSC Code | 27112300 |