£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
These stencil sets contain 10 pieces numbered 0 - 9, with an interlocking design. The product can be purchased in sizes 40mm to 75mm manufactured from brass, and sizes 90mm to 150mm manufactured from zinc. All products are solvent resistant and reusable.
Features and Benefits
• Available in a range of sizes to suit your needs
• Interlocking design makes the product easy to attach together and detach after use
• All products are manufactured from brass and zinc depending on your selection, both of which are highly durable
• Solvent resistant for product longevity
• All sets contain 10 pieces, all numbers 0-9 for maximum usage
Typical Applications
• Industrial
• Institutional
• Warehousing
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Numbers 0 to 9 |
Character Height | 100mm |
Dimensions | 77 x 152mm |
EAN | 5022044111394 |
ECLASS Code | 24252001 |
Material | Zinc |
MFR Part No. | ISF4 |
Number of Pieces | 10 |
Overall Height | 77mm |
Overall Width | 152mm |
Resistance Properties | Solvent-resistant |
UNSPSC Code | 27112300 |