Stanley

0-77-407 FATMAX STUD FINDER - FMHT

SKU:

STX5856060L

MPN:

0-77-407

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    FMHT77407
    Backlit LCD screen clearly displays all of the sensor's readings, even in low light conditions. Wood and metal stud detection through up to 1,1/2 " deep surface material. AC detection identifies live wires up to 2" deep. OnePass™ center-find technology locates stud centers. Deep metal scan senses metal through up to 3" of material. Auto-calibration. Marking channel improves accuracy of marking-out readings. New ergonomic design, and soft grips provide comfort and control of the tool.

    Battery Type
    9 V
    Brand
    Stanley
    Detection Type
    Metal Studs
    Dimensions
    165x38mm
    ean
    3253560774073
    eclassCode
    27371801
    Includes
    N/A
    Indication
    Audible/Visual
    Ingress Protection Rating
    N/A
    Maximum Detection Depth
    75mm
    Maximum Voltage Sensed
    220V ac
    Minimum Voltage Sensed
    N/AV ac
    Safety Rating
    N/A
    Voltage Sensing Range
    110Ac to 220AcV