Sykes-Pickavant

Stud Extractor Set, Drive 1/2in., Chrome Vanadium Steel

SKU:

SYK5036950R

MPN:

66195000

£44.99

Ex VAT

£53.99

Inc VAT

IN STOCK (5)

    Product Details

    Concentric roller type stud extractor set.


    4 Piece Set
    6, 8, 10 and 12mm. Supplied in moulded plastic box.


    Product Specification
    Attribute
    Value

    Brand

    Sykes-Pickavant

    Drive Type

    1/2" Sq. Drive

    EAN

    5012737953769

    ECLASS Code

    21043090

    Includes

    6, 8, 10 and 12mm Sockets Plastic case

    Material

    Chrome Vanadium Steel

    MFR Part No.

    66195000

    Number of Pieces

    4

    Product Type

    Stud Extractor Set

    Socket Size

    10mm 12mm 6mm 8mm

    UNSPSC Code

    27111709