Walton

10373 3/8" (9mm, 10mm) TAP EXTRACTOR 3-FLUTE

SKU:

WLT0752324X

MPN:

10373

£18.99

Ex VAT

£22.79

Inc VAT

IN STOCK (22)

    Product Details

    The hardened steel fingers of Walton® Tap Extractors fit in the flutes of a broken tap to back it out simply and safely. This effective method has been used since 1908.


    Features and Benefits
    • Manufactured from hardened steel for durability and tool longevity
    • Available in a range of sizes to suit your specific requirements
    • Simple yet effective way of removing damaged or broken machine screws
    • This effective method has been used since 1908


    Typical Applications
    • Plumbing
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Walton

    EAN

    0054808103739

    ECLASS Code

    21041500

    MFR Part No.

    10373

    Number of Flutes

    3

    Tap Extractor Sizes

    3/8" 9-10mm

    Type

    Tap Extractor - 3 Flute

    UNSPSC Code

    27111718