SKU:
STN5854050P
MPN:
0-33-526
£16.59
Ex VAT
£19.91
Inc VAT
Product Details
Product Specification
Product Documents
With both imperial and metric measuring scales, these PowerLock™ tape measures from STANLEY® are a staple of professional toolboxes. Manufactured from a tough, chrome plated ABS plastic case and a Mylar® coated blade, the emphasis of the product is on durability and precision. Boasting a thumb operated positive lock, belt clip, true zero, thrice riveted hook end and wide easy to read markings, it's a must have for any professional user. Available in two sizes to allow you to select the most appropriate one for your needs.
Features and Benefits
• Blade coating of Mylar® is up to 10 times more reistsant to wear and tear than a standard lacquered blade
• Blade is curved and 25mm wide for excellent stand out and visibility whilst you're reading measurements
• First 100mm (the most used area of the blade) is double coated with STANLEY®'s own specifically manufactured blade armour to protect the area most prone to damage
• True zero hook end ensure optimum accuracy and allows you to measure effectively even by yourself
• Belt clip allows you to easily transport the product on your person
• Available in two sizes to allow you to find the product that best suits your needs
• Chrome plated ABS case is hard wearing and crack resistant giving the product a long life as well as protecting the blade further
• Positive blade lock ensures safety and accuracy when you're measuring
Typical Applications
• Ideal for professional use by carpenters, plumbers, tradespeople, architects, electricians, builders as well as by DIY enthusiasts
Standards
• Rated to EEC Class II accuracy rating
Warnings
• Blade should not be allowed to return to the housing unguided. This may lead to damage of the tape measure as well as fingers/hand if not guided safely back
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Stanley |
Coating | Mylar |
EAN | 3253560335267 |
ECLASS Code | 21160103 |
Frame Material | Plastic |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 0-33-526 |
Product Type | Pocket Tape |
Resistance Properties | Abrasion-resistant |
Series | PowerLock |
Special Features | Belt Clip |
UNSPSC Code | 27111801 |