£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
This range of Powerlock tape measures are a must have for any professional worker. With a true zero end hook and Mylar® coated blade which offers 10 times more resistant to abrasion than normal lacquered blades all housed in a compact plastic case with belt clip for ease of storage. The blade is 19mm wide for large standout readings. Available in either 3 or 5 metres in length as well as with both metric and imperial, or just metric graduations (product STN5854053S has metric graduations only).
Features and Benefits
• Available in both 3 and 5 metre lengths to ensure you choose the product that best suits your needs
• Blade is housed in a chrome plated plastic case for protections and durability
• Case features a belt clip for ease of storage and transportation
• Spring loaded design ensures a smooth retraction
• 19mm wide blade allows for easy reading and standout measurements
• True zero hook end ensures inside and outside measurements are accurate
• Can easily be locked via the switch to allow you to measure even on your own
Typical applications
• Ideal for professional use by plumbers, electricians, carpenters, construction workers and DIY enthusiasts alike
Warnings
• Blade should be guided back into its housing to ensure complete safety and to reduce risk of injury to personnel and damage to the product
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Stanley |
Coating | Mylar |
EAN | 3253560335526 |
ECLASS Code | 21160103 |
Frame Material | Plastic |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | 0-33-552 |
Product Type | Pocket Tape |
Resistance Properties | Abrasion-resistant |
Series | PowerLock |
Special Features | Belt Clip |
UNSPSC Code | 27111801 |