SKU:
STN5853832T
MPN:
1-30-696
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a bi-material rubberised outer casing and a corrosion resistant Tylon™ blade with nylon coating, this range of Bi-Material measuring tapes have been designed with comfort, ease and accuracy at the forefront. Featuring a positive blade lock, true-zero hook end, belt clip and a high quality blade with imperial and metric measurements, the product is a must have for professionals and hobbyists alike. Available in a variety of lengths to ensure you find the product that best meets your requirements.
Features and Benefits
• Matte finish blade reduces glare and reflection for easy reading in all environments
• Compact and ergonomic bi material case bolsters comfort and grip when using
• Metal belt clip allows you to easily store and transport the product
• Bi-material case is waterproof and resistant to general wear and tear making it a durable product
• True zero hook compensates accurately for internal and external measurements
• Available in a variety of lengths to allow you to select the product that best suite your needs
• Possesses both imperial and metric measurements
• True-zero end hook ensures optimum accuracy when reading
• Blade lock makes measuring across distance easy even when operating alone
Typical Applications
• Ideal for use by DIY enthusiasts and professionals alike, including:
• Building/Construction
• Engineering
• Woodworking
• Hobbyists
• Electricians
• Plumbers
Standards
• Has an EEC Class II rating for accuracy
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Stanley |
Coating | Nylon |
EAN | 3253561306969 |
ECLASS Code | 21160103 |
Frame Material | Bi-Material |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 1-30-696 |
Product Type | Pocket Tape |
Resistance Properties | Corrosion-resistant |
Series | Tylon |
Special Features | Belt Clip |
UNSPSC Code | 27111801 |