£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
This next-generation STANLEY® FATMAX® tape measure is our most durable and versatile tape measure yet. Created with a bi-material casing it is made to fit comfortably in the palm of your hand allowing you to complete any task with ease.
Features and Benefits
• A flat base ensures more stability and grip on work surfaces
• 4.9M reach to help you measure with confidence
• Double-sided print ideal for awkward overhead measurements
• Built to last with an abrasion-resistant blade
• 20CM BladeArmor™ coating to reinforce the most vulnerable part of the blade, reducing the risk of kinks or tears
Typical Applications
• Trades
• Warehouse
• Industrial
Attribute | Value |
---|---|
Blade Length | 4.9m |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor |
ECLASS Code | 21160103 |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | FMHT33006-5 |
Product Type | Double-Sided Measuring Tape |
Series | FATMAX® |
UNSPSC Code | 27111801 |