£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the Fibre Closed Case 20m tape measure is a durable and reliable measuring tool designed to thrive in demanding work conditions. With a high-impact ABS closed case, it withstands severe work environments, ensuring longevity. The rear perforation allows easy tape cleaning, maintaining accuracy. Crafted from corrosion-resistant, UV-protected, and non-conductive materials, it excels in outdoor applications, particularly in resisting site drainage.
Features and Benefits
• Reinforced fibreglass tape for enhanced accuracy
• Washable PVC coating on the tape blade for extended lifespan
• Yellow surface with 2mm graduations for precise measuring
Typical Applications
• Construction
• Surveyors
• DIY enthusiasts
Attribute | Value |
---|---|
Blade Length | 20m / 66ft |
Blade Material | Fibreglass |
Blade Width | 12.7mm |
Brand | Stanley |
Coating | PVC |
ECLASS Code | 21160103 |
Graduations | 2mm |
Measurement Standard | Metric |
MFR Part No. | 0-34-296 |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | UV-resistant |
UNSPSC Code | 27111801 |