£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
This 3 metre length, non-conductive tape measure is suited for regular, general purpose measuring in punishing environments. Boasting a non stretchable FRP blade, coated by urethane resin, a tough plastic casing and blade lock, it has metric graduations in 1mm increments. Fully insulated and made using a unique injection moulded technique.
Features and Benefits
• Non-Conductive tape makes the product suited for general purpose measuring
• Blade is manufactured from non-stretchable FRP coated by urethane resin for durability and resilience
• Spring blade return for ease
• Housed in a robust plastic casing for protection
• Fully insulated, exceeding international standards to ensure user safety
• Lifetime guarantee on tool and insulation (T's&C's Apply)
• Production tested to 10,000 volts for 3 minutes submerged in water for added peace of mind
• Made using a unique injection moulded process to ensure quality and product longevity
• Blade lock allows you to accurately stop the blade at your desired length
Typical Applications
• Engineering
• Construction
• Electrical
Standards Met
• IEC 60900:2018
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Material | Fibre Reinforced Plastic |
Blade Width | 13mm |
Brand | ITL Insulated Tools Ltd |
Coating | Urethane Resin |
EAN | 5052269018550 |
ECLASS Code | 21160103 |
Frame Material | Plastic |
Measurement Accuracy | Undefined |
Measurement Standard | Metric |
MFR Part No. | 1855 |
Product Type | Non-Conductive Tape Measure |
Resistance Properties | Non-Conductive Non-Stretching |
Special Features | Fully Insulated Lanyard Spring Blade Return |
Standards Met | IEC 60900:2018 |
UNSPSC Code | 27111801 |