£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
The PowerWinder Fibreglass Long tape measure from Stanley® is a precise and durable addition to your toolkit. Designed for versatility, it features two-sided blade graphics with fractional decimal and inch foot scales. The blade bumper prevents damage, ensuring longevity, while the comfortable contoured handle reduces user fatigue during prolonged use.
Features and Benefits
• Durable, impact-resistant construction ensures a long lifespan
• Reinforced blade end for extended durability
• High-visibility, high-impact ABS case for lasting visibility
• End loop facilitates easy pulling and anchoring
• Folding Tru-Zero end hook ensures precision in inside and outside measurements
• Slip-resistant Cushion-Grip handle for a secure grip
• Stabilising ground point for added stability in various settings
Typical Applications
• Construction
• Surveying
• DIY tasks
Attribute | Value |
---|---|
Blade Length | 60m / 200ft |
Blade Material | Fibreglass |
Blade Width | 12.7mm |
Brand | Stanley |
ECLASS Code | 21160103 |
Graduations | Fractional Decimal/Inch |
Measurement Standard | Metric |
MFR Part No. | 2-34-775 |
Product Type | Double-Sided Measuring Tape |
Series | PowerWinder |
UNSPSC Code | 27111801 |