SKU:
IRW5657276B
MPN:
2017821
£38.74
Ex VAT
£46.49
Inc VAT
Product Details
Product Specification
Product Documents
The 10" IRWIN® PRO Electrician's Tote is constructed to last with premium-grade 1680 denier material in a heavy-duty construction and with integrated moulded feet. Providing ample tool storage with 12 exterior pockets, 5 exterior slots, 20 interior pockets and slots as well as a separate hard case for small parts storage. A rubber grip detachable handle provides full access to the tote's contents, and a premium padded strap allows for easy and comfortable transport. Sports Hi-Vis dual zippers and pocket accents to help quickly store or access tools.
Features and Benefits
• Manufactured from a premium 1680 denier water resistant fabric for product longevity
• Possesses integrated, moulded feet to protect the bottom of the bad against debris and water on the worksite floor
• Ergonomic, detachable rubber grip handle and premium padded strap for comfort and ease of carrying
• Small parts hard case offers removable, compartmental storage for screws, nails and other hardware
• Tape measure clip and loops for fast access to items
Typical Applications
• Ideal for use on site due to its portable nature and product durability
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915178210 |
ECLASS Code | 21100101 |
Height | 406mm |
Length | 279mm |
Lock Type | Zipper |
MFR Part No. | 2017821 |
Product Material | 1680 Premier Denier Water Resistant Fabric |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.1kg |
Width | 279mm |