SKU:
FAC5932310K
MPN:
BS.L30PB
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Made from robust 1200 x 1200 denier fabric with a waterproof base, this backpack is perfect for on-site equipment transport. It stands upright for easy tool access, featuring a spacious storage area with interior pockets and a removable tool organizer. The design includes a padded compartment for a 15'' laptop and A4 documents, safeguarding them from potential tool damage. Exterior front and side pockets enhance convenience, and reflective strips provide visibility. Additionally, the zips are padlock-compatible (padlock sold separately). Ideal for professionals needing durability, accessibility, and secure storage in one backpack.
Features and Benefits
• High density foam padded back allowing you to carry heavy loads with ease
• Waterproof functionality
• Adjustable padded chest and stomach belt to aid with weight distribution
• Possesses a multitude of pockets and hooks, including a hacksaw compartment to effectively carry and store your tools
• Has a 12kg or 30 litre load capacity for ample space
Typical Applications
• Ideal for use on site due to its portability and robust design
Notes
• Padlock and tools not included
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148519325539 |
ECLASS Code | 21100101 |
Height | 460mm |
Length | 355mm |
Lock Type | Padlock Zipper |
MFR Part No. | BS.L30 |
Product Material | 1200 Denier Fabric |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 3.2kg |
Width | 225mm |