SKU:
STN5939252B
MPN:
STST1-72335
£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The Stanley backpack tool bag is an ideal solution to store, protect and transport but tools and personal belongings.
Features and Benefits
• Strong 600 x 600 denier fabric for tool protection & durability
• Designed to hold a load capacity up to 15kg
• Front storage compartment for personal belongings
• Detachable divider with pockets to allow personalisation frequently used tools
• Ergonomic Padded back design for comfortable transportation
• Separate compartment ideal for protecting power tools and laptop
• Zip closure for secure storage and easy access
Typical Applications
• Tradesperson
• Technician
• DIY enthusiast
• On Site
• Industrial
Notes
• No tools included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 440mm |
Length | 350mm |
Lock Type | Zipper |
MFR Part No. | STST1-72335 |
Product Material | 600 Denier Polyester |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 15kg |
Width | 160mm |